DESCRIPTION

  • Die-formed rigid, pre-finished housing
  • Fitted with standard mounting holes
  • Residential ballast

AFX Lighting 4 Light 32W 48 in. Residential T8 Clear Prismatic Acrylic

ALW432R8

Color Finish

 

SPECIFICATIONS

Ballast Type
Residential
Bulb Style
Tubular
Bulb Type
Compact Fluorescent
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
2-3/8 in
Length
48 in
Light Bulb Shape Code
T8
Number Of Lights
4
UL Listed
Yes
Watts
32
Width
11-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$84.05
EACH
  • QUANTITY