DESCRIPTION

  • Diffuser snaps in and out for easy maintenance
  • Electronic ballast
  • Multi-purpose hardwire fitting included

AFX Lighting 42 in. 13W Direct Wire with Task Light

AT5U213

Color Finish

 

SPECIFICATIONS

Ballast Type
Electronic
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Height
1-1/4 in
Length
42 in
Light Bulb Shape Code
T5
Material
Metal
Number Of Lights
2
Volts
120V
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$78.04
EACH
  • QUANTITY