DESCRIPTION

  • Clear prismatic or white acrylic diffuser
  • Flush, stem or row mounting
  • Residential ballast

AFX Lighting Narrow Wrap 48 in. 32W 2-Light Low Profile Surface Mount Narrow Wrap

ALW232AR8

Color Finish

 

SPECIFICATIONS

Ballast Type
Residential
Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Narrow Wrap
Color Finish
White
Color Finish Category
Whites
Dimmable
No
Energy Star Compliant
Yes
Glass Type
Acrylic
Green
Energy Star, Yes
Height
2-3/8 in
Installation Type
Linear
Length
48 in
Light Bulb Shape Code
T8
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
32
Width
7 in

Starting at
$68.04
EACH
  • QUANTITY