DESCRIPTION

  • Rugged chassis

AFX Lighting 48 in. 32W 2-Light Standard Striplight

AST32MV

Color Finish

 

SPECIFICATIONS

Ballast Type
Universal
Bulb Style
Tubular
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
3-1/2 in
Installation Type
Flush Mount, Row Mount
Length
48 in
Light Bulb Shape Code
T8
Material
Rugged Steel
Number Of Lights
2
UL Listed
Yes
Volts
120/277V
Watts
32
Width
3-1/4 in

Starting at
$58.03
EACH
  • QUANTITY