DESCRIPTION

  • UL listed for damp locations

AFX Lighting Transitional 55W 1-Light Semi-Flush Mount Ceiling Light

ASHC2240MVT

Color Finish

 

SPECIFICATIONS

Ballast Type
Multi-volt
Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Transitional
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Diameter
22 in
Glass Type
White Acrylic
Height
6 in
Light Bulb Shape Code
T5
Material
Acrylic, Steel
Number Of Lights
2
Watts
22

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY