DESCRIPTION

AFX Lighting NLL Series 5W LED Under-Cabinet Light

ANLL8

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
NLL Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Color Temperature
3000
Glass Type
Hinged/Clear Tempered/Frosted
Height
1 in
Length
8 in
Lumens
300
Material
Metal
Number Of Hours
50000
UL Listed
Yes
Volts
120V
Watts
5
Width
3-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$96.05
EACH
  • QUANTITY