DESCRIPTION

  • 35,000 hour life time
  • 5.88" L X 6.5" H
  • Bella
  • Bulb type: LED
  • Bulbs included
  • Hand Blown Glass Diffuser
  • Replaceable LED's
  • Satin nickel

AFX Lighting Bella 6-1/2 in. 10W 5-Light LED Pendant

ABEPLSN

Glass Type:

SPECIFICATIONS

Bulb Type
LED
Collection
Bella
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Diameter
3-3/8 in
Energy Star Compliant
No
Glass Type
Red
Height
6-1/2 in
Material
Glass, Nickel Plated
Number Of Lights
5
Volts
120V
Watts
10
Width
5-3/4 in

Starting at
Call for Pricing
  • QUANTITY