DESCRIPTION

AFX Lighting NLLP Series 6.7W LED Under-Cabinet Light

ANLLP14

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
CEC Compliant
For Sale in CA
Collection
NLLP Series
Color Finish
White
Color Finish Category
Whites
Color Temperature
4000
Energy Star Compliant
Yes
Height
1 in
Length
14 in
Lumens
442
Material
Aluminium, Plastic
Number Of Hours
50000
UL Listed
Yes
Volts
120V
Watts
6.7
Width
3-3/4 in

Starting at
$116.06
EACH
  • QUANTITY