DESCRIPTION

AFX Lighting 6 in. 1-Light Wall Mount Fluorescent

ATPUW113PLT

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Height
10-1/2 in
Length
4 in
Lighting Style
Contemporary
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
13
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$66.04
EACH
  • QUANTITY