60W 3000K LED Wrap Flush Mount Ceiling Fixture
This product has been replaced by
Manufacturer Part #LWL07485000LAJD1
60W 3000K LED Wrap Flush Mount Ceiling Fixture
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Frosted white prismatic acrylic diffuser
- White Steel Housing
Specifications
- Average Life:
- 5 yr
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Acrylic
- Green Product:
- Yes, Energy Star
- Installation Type:
- Ceiling Mount
- Length:
- 48 in
- Light Bulb Type:
- LED
- Number Of Hours:
- 50000 h
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W