75W LED Modular Rail Light in Satin Nickel
75W LED Modular Rail Light in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceiling or wall mount
- Heads swivel and pivot
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- Satin Nickel
- Length:
- 36-3/8 in
- Light Bulb Type:
- LED
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- No