DESCRIPTION

  • Diffuser snaps in and out of place for easy maintenance
  • Exposed metal is finished in lighting-grade enamel paint
  • Fixture mounts to standard junction box (not included)
  • Multi-purpose hardwire fitting included
  • On-off switch

AFX Lighting 8 W 12-Direct Wire Task Light

AT5U108RT

Color Finish

 

SPECIFICATIONS

Ballast Type
Electronic
Bulb Style
Tubular
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Color Temperature
4100
Height
1-1/4 in
Length
12-3/8 in
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T5
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
8
Width
3-5/8 in

Starting at
$44.03
EACH
  • QUANTITY