DESCRIPTION

  • All purpose direct wire LED under cabinet light
  • Dimmable with most standard 2-wire (TRIAC) wall dimmers
  • Full size knockouts are located on the top, back or ends for direct connection
  • Low profile applications include kitchens, study areas, displays and computer stations

AFX Lighting T5L Series 9W LED Under-Counter Light

AT5L24R

Color Finish

 

SPECIFICATIONS

Ballast Type
Residential
Bulb Type
LED
Collection
T5L Series
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
White Acrylic Diffuser
Height
3-1/2 in
Installation Type
Under Cabinet
Length
24 in
Light Bulb Base Type
Mini Bi-Pin
Light Bulb Shape Code
T5
Lighting Direction
Ambient Lighting, Down Lighting
Lighting Style
Contemporary
Lumens
630
Material
Acrylic, Metal
Number Of Hours
50000
Number Of Lights
1
Type
Undercabinet
UL Listed
No
Volts
120V
Watts
9
Width
24 in

Starting at
$72.04
EACH
  • QUANTITY