DESCRIPTION

  • Sleek, wide profile creates floating effect

AFX Lighting Aeon® 32W 2-Light Decorative Slope Sided Linear Fixture in Satin Aluminum

AAELF232SAMV

Manufacturer Part #: AELF232SAMV

Color/Finish

Satin Aluminum

SPECIFICATIONS

Ballast Type
Multi-volt
Bulb Style
Tubular
Bulb Type
Fluorescent
Collection
Aeon®
Height
4-3/8 in
Installation Type
Ceiling Mount
Light Bulb Shape Code
T8
Lighting Direction
Down Lighting
Number Of Lights
2
UL Listed
No
Watts
32
Width
16 in

Print