4-3/8 in. 2-Light Suspended Linear with Cable Kit in Satin Aluminum
Aeon® 4-3/8 in. 2-Light Suspended Linear with Cable Kit in Satin Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sleek, wide profile creates floating effect
Specifications
- Ballast Type:
- Multi-volt
- Collection:
- Aeon®
- Color Finish Category:
- Greys
- Color Finish Name:
- Satin Aluminum
- Energy Star Compliant:
- Yes
- Glass Type:
- White Acrylic
- Green Product:
- Yes, Energy Star
- Height:
- 4-3/8 in
- Length:
- 53-38/100 in
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 32 W
- Width:
- 16 in