4-3/8 in. 4-Light Suspended Linear with Cable Kit in Satin Aluminum

You last purchased this on
 
AFX

Aeon® 4-3/8 in. 4-Light Suspended Linear with Cable Kit in Satin Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
AFX

Aeon® 4-3/8 in. 4-Light Suspended Linear with Cable Kit in Satin Aluminum

  • Fast #
  • Part #AAEL432SAMV
  • Item #4114678
  • Manufacturer Part #AEL432SAMV
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Aluminum Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sleek, wide profile creates floating effect
  • Requires Certification

Specifications

Ballast Type:
Multi-volt
Collection:
Aeon®
Color Finish Category:
Greys
Color Finish Name:
Satin Aluminum
Energy Star Compliant:
Yes
Glass Type:
White Acrylic Diffuser
Green Product:
Yes, Energy Star
Height:
4-3/8 in
Length:
53-38/100 in
Light Bulb Shape Code:
T8
Light Bulb Style:
Tubular
Light Bulb Type:
Fluorescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
4
UL Listed:
Yes
Volts:
120/277V
Watts:
32 W
Width:
22 in