32W 1-Light Fluorescent Bi-Pin G8 T8 Vanity Fixture in Aluminum

You last purchased this on
 
AFX

Aspen 32W 1-Light Fluorescent Bi-Pin G8 T8 Vanity Fixture in Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
AFX

Aspen 32W 1-Light Fluorescent Bi-Pin G8 T8 Vanity Fixture in Aluminum

  • Fast #
  • Part #AASP132R8
  • Item #4206092
  • Manufacturer Part #ASP132R8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aluminum Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Ballast Type:
Electronic
Collection:
Aspen
Color Finish Category:
Greys
Color Finish Name:
Aluminum
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
2-5/8 in
Installation Type:
Wall Mount
Length:
48-3/8 in
Light Bulb Base Type:
Bi-Pin G8
Light Bulb Shape Code:
T8
Light Bulb Type:
Fluorescent
Lighting Direction:
Up/Down Lighting
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
32 W
Width:
4-1/4 in