6W 1-Light Integrated LED Outdoor Wall Sconce in Black
Cape 6W 1-Light Integrated LED Outdoor Wall Sconce in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Metal frame accents with frosted ribbed glass diffuser
- This fixture is rated for wet locations, meaning it can be used in a location in which water or other liquid can drip, splash, or flow on or against electrical equipment
- Ideal for security and general lighting in residential, commercial, and hospitality applications.
- ETL listed in compliance with the nationally recognized safety standards
Specifications
- ADA Compliant:
- No
- Collection:
- Cape
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted Ribbed
- Green Product:
- Yes, Energy Star
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 5 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 434
- Material:
- Metal, Glass
- Number of Lights:
- 1
- Product Type:
- Wall Sconce
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 6 W
- Weight:
- 4 lb
- Width:
- 5 in