DESCRIPTION

  • Ceiling or wall mount
  • Heads swivel and pivot to direct light where needed and remains cool to the touch when lit
  • Recommended inclusions include: kitchens, retail environments, and anywhere that needs highlighted illumination
  • The canopy, rail, and individual rail heads are plated in a satin nickel finish with a clear lacquer topcoat with frosted acrylic diffusers
  • This product is compliant with the American with Disabilities Act (ADA)
  • This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
  • ETL listed in compliance with the nationally recognized safety standards
  • Dimmed down to 10% of full scale using a standard two-wire dimmer (dimmer not included)

AFX Lighting Chapelle 36-5/8 in. 25W 4-Light Rail Light in Satin Nickel

ACHRF4400L30SN

Manufacturer Part #: CHRF4400L30SN

Color/Finish

Satin Nickel

SPECIFICATIONS

ADA Compliant
Yes
Ballast Type
Residential
Bulb Type
Integrated LED
CEC Compliant
For Sale in CA
Collection
Chapelle
Depth
5-1/4 in
Dimmable
Yes
ETL Listed
Yes
Glass Type
Acrylic
Green
Energy Star, Yes
Height
7 in
Indoor Outdoor
Indoor
Installation Type
Fixed Rail
Lighting Direction
Ambient Lighting
Lumens
3000
Number Of Hours
50000
Number Of Lights
4
Power Source
Electric
Type
ACHRF4400L30SN
UL Listed
No
Volts
120V
Watts
25
Width
5-1/4 in

Print