DESCRIPTION

AFX Lighting Under-Cabinet Hardwire Box

AXLHB

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
1 in
IsAcceptableImage
Length
5-1/4 in
UL Listed
No
Width
2-3/4 in

Starting at
$24.02
EACH
  • QUANTITY