36W LED Ceiling Light in White
LED Cloud 36W LED Ceiling Light in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smooth White acrylic diffuser is easy to maintain
- Energy saving LED technology
- White acrylic diffuser
- Triac dimmable: 120V
- Use in kitchen, closets, hallways or anywhere general lighting is required
- Low cost alternative to fluorescent, replaces two 32W T8 fixtures
Specifications
- Ballast Type:
- Residential
- Collection:
- LED Cloud
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 4-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Acrylic
- Height:
- 3-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Linear
- Length:
- 49-3/4 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 3000
- Material:
- Metal, Plastic
- Number Of Hours:
- 50000 h
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 36 W
- Width:
- 9-3/8 in