DESCRIPTION

  • Dimmable
  • Heads swivel and pivot to direct light
  • Includes four 4.5W LED lamps

AFX Lighting Cantrell LED Fixed Rail

ACARF4300L30

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
CEC Compliant
For Sale in CA
Collection
Cantrell
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
Yes
Glass Type
Frosted Acrylic Diffuser
Green
Energy Star, Yes
Height
5-63/10 in
Length
36-1/4 in
Lumens
200
Number Of Hours
35000
Number Of Lights
4
UL Listed
No
Watts
23
Width
5-1/4 in

Starting at
Call for Pricing
  • QUANTITY