DESCRIPTION

  • Can be used in various applications including kitchens, retail environments, and anywhere that needs highlighted illumination
  • Heads swivel and pivot to direct light where needed and remain cool to the touch
  • The canopy is 22 gauge stamped steel and the rail is made of 20 gauge steel tube
  • This decorative dimmable fixed rail features reliable high-performance LED's

AFX Lighting Torino LED Fixed Rail

ATRRF4300L30

Color Finish

 

SPECIFICATIONS

Ballast Type
Residential
Beam Spread
35°
Bulb Type
LED
CEC Compliant
For Sale in CA
Collection
Torino
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
ETL Listed
Yes
Energy Star Compliant
Yes
Glass Type
Frosted Acrylic
Height
5-5/8 in
Installation Type
Ceiling Mount, Wall Mount
Length
36-5/8 in
Lighting Direction
Up/Down Lighting
Lighting Style
Modern
Lumens
1200
Material
Acrylic, Metal
Number Of Hours
50000
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
23
Width
5-1/4 in

Starting at
$184.1
EACH
  • QUANTITY