7.3W Cabinet Lighting in Oil Rubbed Bronze
NLL Series 7.3W Cabinet Lighting in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- NLL Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 3000
- Height:
- 1 in
- Length:
- 14 in
- Light Bulb Type:
- LED
- Lumens:
- 487
- Material:
- Aluminium, Plastic
- Number Of Hours:
- 50000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 7.3 W
- Width:
- 3-3/4 in