DESCRIPTION

  • Flush, stem or row mounting

AFX Lighting Standard Strip Light

AST225R8

Watts:

SPECIFICATIONS

Ballast Type
Residential
Bulb Style
Tubular
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
3-3/4 in
Installation Type
Ceiling Mount
Length
36 in
Light Bulb Shape Code
T8
Lighting Style
Contemporary
Material
Rugged Steel
Number Of Lights
2
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
25
Width
4-3/4 in

Starting at
Call for Pricing
  • QUANTITY