Direct Wire Under-Cabinet Fluorescent Light in White
T8U Series Direct Wire Under-Cabinet Fluorescent Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diffuser snaps in and out for easy maintenance and relamping
Specifications
- Ballast Type:
- Electronic
- Collection:
- T8U Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1-3/8 in
- Length:
- 48 in
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Fluorescent
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 4 in