LED Fixed Rail in Satin Nickel
Torino LED Fixed Rail in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be used in various applications including kitchens, retail environments, and anywhere that needs highlighted illumination
- This decorative dimmable fixed rail features reliable high-performance LED's
- Heads swivel and pivot to direct light where needed and remain cool to the touch
- The canopy is 22 gauge stamped steel and the rail is made of 20 gauge steel tube
Specifications
- Ballast Type:
- Residential
- Beam Spread:
- 35°
- CEC Compliant:
- For Sale in CA
- Collection:
- Torino
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 3000
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted Acrylic
- Green Product:
- Yes, Energy Star
- Height:
- 5-5/8 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 36-5/8 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1200
- Material:
- Metal, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 4
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 23 W
- Width:
- 5-1/4 in