24 x 3/4 in. 25W 1-Light LED Traditional Flush Mount Ceiling Fixture in Black
Lugano 24 x 3/4 in. 25W 1-Light LED Traditional Flush Mount Ceiling Fixture in Black
Frequently Purchased Together
Product Details
Product Details
- This ultra low profile design provides a dramatic look and features an edge-lit light panel construction
- Products can be used in various applications including corridors, bath, hallway, kitchen and anywhere general lighting is needed
- Fixture mounts to standard junction box (not included)
-
Green
Specifications
- Application:
- Corridors, Hallways, Kitchen
- CEC Compliant:
- For Sale in CA
- Collection:
- Lugano
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 5000
- Dimmable:
- Yes
- Height:
- 3/4 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 24 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Lumens:
- 3700
- Material:
- Aluminum, Plastic, Steel
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- Volts:
- 120/277V
- Watts:
- 25 W
- Width:
- 24 in