LWL Series 30W 1-Light LED Wraparound Flush Mount Ceiling Fixture in Warm White

Part #ALWL07242500L30D2  |  Item #7397391  |  Manufacturer Part #LWL07242500L30D2

Color/Finish: Warm White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frosted white prismatic acrylic diffuser

Green

Specifications

ADA Compliant: No

Application: Indoor

Ballast Type: Multi-volt

Bulb Type: LED

Collection: LWL Series

Color Finish: Warm White

Color Finish Category: Whites

Color Rendering Index CRI : 90

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Glass Type: Frosted White

Green: [Yes, Energy Star]

Height: 2-3/8 in

Installation Type: Ceiling Mount

Length: 24 in

Lumens: 2500

Material: Steel

Number Of Hours: 50000

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120/277V

Watts: 30

Width: 7 in

Wire Gauge: 22 ga