This product requires certification to purchase.

Sandberg 52'' Fan AC black finish 4 light kit Pull Chain

AFX

Sandberg Sandberg 52'' Fan AC black finish 4 light kit Pull Chain

  • Fast #
  • Part #ASBGN525MACBKBK4LC
  • Item #14325997
  • Manufacturer Part #SBGN525MACBKBK-4LCN
4.5 out of 5 Customer Rating
Brand image
AFX

Sandberg Sandberg 52'' Fan AC black finish 4 light kit Pull Chain

  • Fast #
  • Part #ASBGN525MACBKBK4LC
  • Item #14325997
  • Manufacturer Part #SBGN525MACBKBK-4LCN
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Features clean lines and a modern look, adding a touch of elegance to contemporary home décor
  • It's reversible function ensures year-round comfort
  • Pull chain operation for simple on and off control.
  • Clean lines and a modern look that complements contemporary spaces.
  • Ceiling-mount installation.
  • Requires Certification

Documents

Dimensions & Measurements
Blade Span
52 in
Height
15 in
Characteristics & Features
Ceiling Fan Blade Finish
Black, Dark Walnut
Collection
Sandberg
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Pull Chain
Glass Type
Frosted
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Metal, Plywood
Number of Blades
5
Number of Lights
4
Proposition 65
Lead
Electrical & Operational Information
Fan Speeds
3
Watts
60 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
ASBGN525MACBKBK4LC
UPC
037949513735