Shaw 48W LED Flush Mount Ceiling Fixture in White

Part #ASHAL052420L40D1  |  Item #7541865  |  Manufacturer Part #SHAL052420L40D1

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • White steel housing
  • end to end mounting
  • Title 24 compliant

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: LED

Collection: Shaw

Color Finish: White

Color Finish Category: Whites

Color Temperature: 4000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 2 in

Installation Type: Ceiling Mount

Length: 24 in

Lumens: 2500

Material: Steel

Number Of Hours: 50000

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 48

Width: 5-3/8 in