AFX
Sheridan 4 in. 13W 2-Light 2-Arm Wall Sconce in Satin Nickel
Part #ASHS1218213QMVSNLA | Item #5071168 | Manufacturer Part #SHS1218213QMVSNLA
Product Details
- Linen acrylic (LA) shade with satin nickel finish or cream linen (LN) shade with champagne finish
ADA Compliant
Specifications
ADA Compliant: Yes
Ballast Type: Multi-volt
Bulb Type: Fluorescent
Collection: Sheridan
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Depth: 16-63/100 in
Energy Star Compliant: No
Glass Type: Acrylic
Height: 18 in
Installation Type: Wall Mount
Length: 6-1/8 in
Light Bulb Base Type: 4-Pin
Lighting Style: Contemporary
Number Of Lights: 2
Power Source: Electric
Type: ASHS1218213QMVSNLA
UL Listed: Yes
Volts: 120/277V
Watts: 13
Width: 4 in