12 ga Copper Tracer Wire in Yellow

Part #AAPE12014YP3  |  Item #3300686  |  Manufacturer Part #APE-1201-4-YP3

Call for Pricing

Wire Gauge:

12 ga

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Cable or Wire Type: Tracer Wire

Color Finish: Yellow

Length: 500 ft

Material: Copper

Width: 7/50 in

Wire Gauge: 12 ga