DESCRIPTION

  • Available in NPT only
  • Made in the USA
  • To expedite system testing, the unit is shipped semi-assembled with relief valve and bypass drain ports plugged
  • UL and ULC listed (EX4019) and FM approved

AGF Manufacturing 1/2 in. Inspection Test

AGF302BVG

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
Material
Bronze
Maximum Pressure
300 psi
UL Listed
Yes
Valve Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY