1 in. FNPT Bronze Pressure Relief Sprinkler Valve with 5/8 in. ELO Orifice

Part #AGF304ASGG  |  Item #4087416  |  Manufacturer Part #304ASG

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To expedite system testing, the unit is shipped semi-assembled with relief valve and bypass drain ports plugged
  • Made in the USA
  • UL and ULC listed (EX4019) & FM approved
  • Available in NPT Only

Specifications

Brand Model Compatibility: NFPA 13 Fire Sprinkler System

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Material: Bronze

Pressure Class: 300#

UL Listed: No

Valve Size: 1 in

Valve Type: Test & Drain Valve