1 x 1/2 in. Inspection Test

Part #AGF302SGG  |  Item #3517406  |  Manufacturer Part #302SG

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To expedite system testing, the unit is shipped semi-assembled with relief valve and bypass drain ports plugged
  • Made in the USA
  • UL and ULC listed (EX4019) and FM approved
  • Available in NPT only

Specifications

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Material: Bronze

Maximum Pressure: 300 psi

UL Listed: Yes

Valve Size: 1 in

Valve Type: Test & Drain Valve