DESCRIPTION
- A locking kit is available and can be ordered with the valve to provide vandal resistance or to prevent unintentional alarm activation
- Available in both NPT and BSPT
- Made in the USA
- UL and ULC listed (EX4019) and FM approved
AGF Manufacturing 17/32 in. Relief Sprinkler Valve
AGF243AK
Valve Size:
SPECIFICATIONS
- End Connection 1
- FNPT
- End Connection 2
- FNPT
- Material
- Bronze
- Maximum Pressure
- 300 psi
- UL Listed
- Yes
- Valve Size
- 2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday