DESCRIPTION

  • Check your local Ferguson Fire and Fabrication location for price and availability
  • Integral flushing handle to remove debris causing leaks through valve seat and disc
  • Made in the USA

AGF Manufacturing 175 psi Relief Valve

AGF600

Valve Size:

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
FNPT
Height
1-3/4 in
Material
Bronze
Maximum Pressure
175 psi
UL Listed
Yes
Valve Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY