2 in. Sectional Floor Control Test and Drain Valve

Part #AGF4082  |  Item #4343500  |  Manufacturer Part #408-2

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides both the test function and the express drain function required for a wet fire sprinkler system
  • Made in the USA
  • Integral tamper resistant sight glasses
  • UL and ULC listed (EX4019) & FM approved

Specifications

Brand Model Compatibility: Wet Fire Sprinkler System

Color Finish: Bronze

Color Finish Category: Bronze Tones

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

K-Factor: 5.6

Material: Bronze

Maximum Pressure: 300 psi

Number of Handles: Single Handle

Origin: Domestic

Pressure Class: 300#

Recommended Valve Application: Fire Sprinkler

UL Listed: Yes

Valve Body Material: Bronze

Valve Body Style: Grooved

Valve Operator: Lever Handle

Valve Seat Material: Impregnated Teflon®

Valve Size: 2 in

Valve Type: Test & Drain Valve

Width: 8-1/2 in