DESCRIPTION

  • A locking kit is available and can be ordered with the valve to provide vandal resistance or to prevent unintentional alarm activation
  • Available in both NPT and BSPT
  • Made in the USA
  • UL and ULC listed (EX4019) & FM approved

AGF Manufacturing 3/4 in. Relief Sprinkler Valve

A245A

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
Material
Bronze
Maximum Pressure
300 psi
UL Listed
Yes
Valve Size
2 in

Starting at
Call for Pricing
  • QUANTITY