DESCRIPTION

  • A locking kit is available and can be ordered with the valve to provide vandal resistance or to prevent unintentional alarm activation
  • Available in both NPT and BSPT
  • Made in the USA
  • UL and ULC listed (EX4019) & FM approved

AGF Manufacturing 3/8 in. Sprinkler Valve

AGF110

Valve Size:

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
Material
Bronze
Maximum Pressure
300 psi
UL Listed
Yes
Valve Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY