1 in. Auxiliary Drain Collector with Water Detector Alarm in Red
COLLECTanDRAIN® 1 in. Auxiliary Drain Collector with Water Detector Alarm in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pre-assembled
- Easy identification and consistent appearance
- Water detector alarm w/ visual & audible alarms
- Optional 110V plug-in
- Highly visible NFPA signage
- BMS or fire control panel integration
- Galvanized or black steel piping components
- Faster / Easy installation
- Locking kits available
Specifications
- Coating:
- Galvanized
- Collection:
- COLLECTanDRAIN®
- Color Finish Name:
- Red
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Length:
- 25-5/8 in
- Material:
- Brass, Steel
- Product Type:
- Drain Collector
- UL Listed:
- Yes
- Weight:
- 8.4 lb