DESCRIPTION

  • East indentification and consistent appearance
  • Easy installation
  • Pre-assembled

AGF Manufacturing Galvanized Auxiliary Drain

AGF5300A

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Coating
Galvanized
Color Finish
Red
End Connection 1
MIPT
End Connection 2
FIPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Size
1 in x 1 in