AGF Manufacturing
Model 1000 1-1/4 in. Test and Drain Orifice
Part #AGF122H | Item #1134348 | Manufacturer Part #122
Valve Size:
Product Details
- Provides both the test function and the express drain function required for a wet fire sprinkler system
- Made in the USA
- Integral tamper resistant sight glasses
- UL and ULC listed (EX4019) & FM approved
Documents
Specifications
Application: Fire Protection
Brand Model Compatibility: Wet Fire Sprinkler System
Coating: Painted
Collection: Model 1000
Color Finish: Bronze
Color Finish Category: Bronze Tones
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT
FM Approved: Yes
K-Factor: 5.6
Material: Bronze
Maximum Pressure: 300 psi
Number of Handles: Single Handle
Origin: Domestic
Pressure Class: 300#
Product Type: Sprinkler Valve
Recommended Valve Application: Fire Sprinkler
Type: Wet Fire Sprinkler Systems
UL Listed: Yes
Valve Body Material: Bronze
Valve Body Style: Threaded
Valve Operator: Lever Handle
Valve Seat Material: Impregnated Teflon®
Valve Size: 1-1/4 in
Valve Type: Test & Drain Valve
Width: 5-3/8 in