Model 1011 1-1/4 x 5-7/16 in. Sprinkler Valve

Part #AGF222H  |  Item #1435587  |  Manufacturer Part #222

Valve Size:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides both the test function and the express drain function required for a wet fire sprinkler system
  • Made in the USA
  • Integral tamper resistant sight glasses
  • UL and ULC listed (EX4019) & FM approved

Specifications

Application: Fire Protection

Brand Model Compatibility: Wet Fire Sprinkler System

Coating: Painted

Collection: Model 1011

Color Finish: Bronze

Color Finish Category: Bronze Tones

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: Yes

K-Factor: 5.6

Material: Bronze

Maximum Pressure: 300 psi

Number of Handles: Single Handle

Origin: Domestic

Pressure Class: 300#

Product Type: Sprinkler Valve

Recommended Valve Application: Fire Sprinkler

Type: Wet Fire Sprinkler Systems

UL Listed: Yes

Valve Body Material: Bronze

Valve Body Style: Threaded

Valve Operator: Lever Handle

Valve Seat Material: Impregnated Teflon®

Valve Size: 1-1/4 in

Valve Type: Test & Drain Valve

Width: 5-3/8 in