1 in. NPT Bronze Test and Drain Valve
Model 1011 TESTanDRAIN® 1 in. NPT Bronze Test and Drain Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made in the USA
- Integral tamper resistant sight glasses
- Provides both the test function and the express drain function required for a wet fire sprinkler system
- UL and ULC listed (EX4019) & FM approved
Specifications
- Application:
- Wet Fire Sprinkler Systems
- Coating:
- Chrome Plated
- Collection:
- Model 1011 TESTanDRAIN®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 17/32 in
- Fitting Sizes:
- 17/32 in
- Height:
- 6-3/8 in
- K-Factor:
- 8
- Material:
- Brass, Bronze, Steel
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure Class:
- 300#
- Recommended Valve Application:
- Fire Sprinkler
- UL Listed:
- UL 4019/UL 4533
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Impregnated Teflon®
- Valve Size:
- 1 in
- Valve Type:
- Test & Drain Valve
- Width:
- 3-5/8 in