2 in. NPT Bronze Test & Drain Valve with Relief Valve
Model 1011A TESTanDRAIN® 2 in. NPT Bronze Test & Drain Valve with Relief Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in the USA
- Integral tamper resistant sight glasses
- Provides both the test function and the express drain function required for a wet fire sprinkler system
- UL and ULC listed (EX4019) & FM approved
Specifications
- Application:
- Fire Protection, Wet Fire Sprinkler Systems
- Collection:
- Model 1011A TESTanDRAIN®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 17/32 in
- Fitting Sizes:
- 17/32 in
- Height:
- 10-7/8 in
- K-Factor:
- 8
- Length:
- 8-15/16 in
- Material:
- Bronze
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure Class:
- 175#
- Recommended Valve Application:
- Fire Sprinkler
- UL Listed:
- Yes
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Impregnated Teflon®
- Valve Size:
- 2 in
- Valve Type:
- Test & Drain Valve
- Width:
- 9-5/16 in