Model 1011T TESTanDRAIN® 1 in. NPT Bronze Test and Drain Valve

Part #AGF214TG  |  Item #4087420  |  Manufacturer Part #214T

Call for Pricing

Valve Size:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Provides both the test function and the express drain function required for a wet fire sprinkler system
  • Made in the USA
  • Integral tamper resistant sight glasses
  • UL and ULC listed (EX4019) & FM approved

Specifications

Application: Wet Fire Sprinkler Systems

Coating: Chrome Plated

Collection: Model 1011T TESTanDRAIN®

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT x NPT

FM Approved: Yes

Fitting Size 1: 5/8 in

Fitting Sizes: 5/8 in

Height: 6-3/8 in

High Pressure: 175

K-Factor: 11.2

Length: 10-1/4 in

Material: Brass, Bronze, Steel

Number of Handles: Single Handle

Origin: Domestic

Pressure Class: 300#

Recommended Valve Application: Fire Sprinkler

UL Listed: UL 4019/UL 4533

Valve Body Material: Bronze

Valve Body Style: Threaded

Valve Operator: Lever Handle

Valve Seat Material: Impregnated Teflon®

Valve Size: 1 in

Valve Type: Test & Drain Valve