AGF Manufacturing
Model 2500 TESTanDRAIN® 1 in. NPT Bronze Test and Drain Valve
Part #AGF4044G | Item #7660365 | Manufacturer Part #404-4
Valve Size:
1 inHow to get it:
Product Details
- Provides both the test function and the express drain function required for a wet fire sprinkler system
- Made in the USA
- Integral tamper resistant sight glasses
- UL and ULC listed (EX4019) & FM approved
Documents
Specifications
Application: Wet Fire Sprinkler Systems
Collection: Model 2500 TESTanDRAIN®
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT x NPT
FM Approved: Yes
Fitting Size 1: 5/8 in
Fitting Sizes: 5/8 in
Height: 4-3/16 in
K-Factor: 11.2
Length: 6-1/4 in
Material: Chrome Plated Brass, Spring Steel, Steel
Number of Handles: Single Handle
Origin: Domestic
Pressure Class: 300#
Recommended Valve Application: Fire Sprinkler
UL Listed: UL 4019
Valve Body Material: Bronze
Valve Body Style: Threaded
Valve Operator: Lever Handle
Valve Seat Material: Impregnated Teflon®
Valve Size: 1 in
Valve Type: Test & Drain Valve
Width: 2-1/2 in