AGF Manufacturing
Model 2511A TESTanDRAIN® 1 in. NPT Bronze Test and Drain Valve
Part #AGF406A4G | Item #7660396 | Manufacturer Part #406A-4
Valve Size:
How to get it:
Product Details
- Provides both the test function and the express drain function required for a wet fire sprinkler system
- Made in the USA
- Integral tamper resistant sight glasses
- UL and ULC listed (EX4019) & FM approved
Documents
Specifications
Application: Wet Fire Sprinkler Systems
Collection: Model 2511A TESTanDRAIN®
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT x NPT
FM Approved: Yes
Fitting Size 1: 5/8 in
Fitting Sizes: 5/8 in
Height: 4-1/8 in
High Pressure: 175
K-Factor: 11.2
Length: 6-1/4 in
Material: Brass, Bronze, Chrome Plated Brass, Steel
Number of Handles: Single Handle
Origin: Domestic
Pressure Class: 300#
Recommended Valve Application: Fire Sprinkler
UL Listed: UL 4019
Valve Body Material: Bronze
Valve Body Style: Threaded
Valve Operator: Lever Handle
Valve Seat Material: Impregnated Teflon®
Valve Size: 1 in
Valve Type: Test & Drain Valve
Width: 2-1/4 in